missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Thermo/PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle
Description
- Improved solvent resistance
- Wide temperature ranges up to 150°C
- Increased operational smoothness
- Designed specifically for the PAL
- 22 gauge needles are 0.72mm OD
- 23 gauge needles are 0.63mm OD
- 26 gauge needles are 0.47mm OD
- Accuracy and Reproducibility; ±1% (dispensed volume) (±2% for 0.5μL syringes)
- Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
- Gas tight plunger, where applicable, is made of PTFE
Specifications
Specifications
| Needle Gauge | 23 G |
| Diameter (English) Inner Needle | 0.009 in. |
| Diameter (Metric) Inner Needle | 0.24 mm |
| Diameter (English) Outer Needle | 0.024 in. |
| Diameter (Metric) Outer | 6.5 mm |
| Diameter (Metric) Outer Needle | 0.63 mm |
| For Use With (Application) | Gas chromatography |
| Length (English) Needle | 1.96 in. |
| Product Type | Gas-tight Autosampler Syringe |
| Model | 25F-C/T-GT-5/0.63C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?