missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ CTC PAL HPLC Fixed Needle Autosampler Syringe

Borosilicate glass barrel and stainless steel needles provide strength and inertness. Backing provides quick and accurate volume assessment.

Brand:  Trajan™ 003715

Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 12957526

  • £105.00 / Each
Estimated Shipment: 11-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • High temperature syringes for headspace application with temperatures up to 150°C
  • PTFE plunger seal option for smooth, leak free operation - suitable for both liquid and gas samples, with replaceable plungers
  • Specifications of the syringes are exactly matched to CTC holders to ensure proper fit and reliable functioning
Specifications

Specifications

PTFE (Plunger)
0.17 mm
Gastight
25 μL
22 G
0.72 mm
25F-CTC-GT-LC
51 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers