missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ CTC PAL HPLC Fixed Needle Autosampler Syringe

Product Code. 12947556
Change view
Click to view available options
Volume (Metric):
25 μL
100 μL
500 μL
Model:
100F-CTC-GT-LC
100F-CTC-GT-LC(0.4)
25F-CTC-GT-LC
500F-CTC-GT-LC(0.4)
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Model unitSize
12947556 100 μL 100F-CTC-GT-LC Each
12967526 100 μL 100F-CTC-GT-LC(0.4) Each
12987526 500 μL 500F-CTC-GT-LC(0.4) Each
12957526 25 μL 25F-CTC-GT-LC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12947556 Supplier Trajan™ Supplier No. 005715
Estimated Shipment: 08-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Borosilicate glass barrel and stainless steel needles provide strength and inertness. Backing provides quick and accurate volume assessment.

  • High temperature syringes for headspace application with temperatures up to 150°C
  • PTFE plunger seal option for smooth, leak free operation - suitable for both liquid and gas samples, with replaceable plungers
  • Specifications of the syringes are exactly matched to CTC holders to ensure proper fit and reliable functioning

Specifications

Needle Gauge 22 G
Diameter (Metric) Outer 0.72 mm
Product Type Fixed Needle Syringe
Model 100F-CTC-GT-LC
Volume (Metric) 100 μL
Length (Metric) Needle 51 mm
Needle Point Style LC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.