missing translation for 'onlineSavingsMsg'
Learn More

SGE™ PAL Autosampler Syringes with Removable 50mm Cone Tip Needle

Product Code. 10247312
Change view
Click to view available options
Volume (Metric):
0.5 μL
5 μL
10 μL
100 μL
Needle Gauge:
23 G
26 G
Model:
0.5BNR-C/T-5/0.47C
0.5BNR-C/T-5/0.63C
100R-C/T-GT-5/0.47C
10R-C/T-5/0.47C
10R-C/T-5/0.63C
10R-C/T-GT-5/0.47C
5R-C/T-0.63C
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Model unitSize
10247312 10 μL 26 G 10R-C/T-GT-5/0.47C Each
12674915 0.5 μL 26 G 0.5BNR-C/T-5/0.47C Each
12684915 0.5 μL 23 G 0.5BNR-C/T-5/0.63C Each
12917506 5 μL 23 G 5R-C/T-0.63C Each
10770272 10 μL 26 G 10R-C/T-5/0.47C Each
10152922 10 μL 23 G 10R-C/T-5/0.63C Each
12624925 100 μL 26 G 100R-C/T-GT-5/0.47C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10247312 Supplier SGE™ Supplier No. 002985
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. PAL Autosampler Syringes with Removable 50mm Cone Tip Needle for for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers

  • Improved solvent resistance
  • Wide temperature ranges up to 150°C
  • Increased operational smoothness
  • Designed specifically for the PAL
  • 22 gauge needles are 0.72mm OD
  • 23 gauge needles are 0.63mm OD
  • 26 gauge needles are 0.47mm OD
  • Accuracy and Reproducibility;  ±1% (dispensed volume) (±2% for 0.5μL syringes)
  • Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
  • Gas tight plunger, where applicable, is made of PTFE

Specifications

Needle Gauge 26 G
Diameter (English) Inner Needle 0.004 in.
Diameter (Metric) Inner Needle 0.11 mm
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) 2 in.
Length (English) Needle 1.96 in.
Length (Metric) 50 mm
Product Type Gas-tight Autosampler Syringe
Model 10R-C/T-GT-5/0.47C
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) CTC, LEAP, CombiPAL, GC PAL
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.