missing translation for 'onlineSavingsMsg'
Learn More

SGE™ ConnecTite™ Liners for Shimadzu™ GC

Product Code. 15219023
Change view
Click to view available options
Quantity:
5/Pk.
Product Type:
Connectite Bottom Hole Liner
Connectite Standard Liner
Connectite Top Hole Liner
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Product Type unitSize
15219023 5/Pk. Connectite Bottom Hole Liner Pack of 5
15279013 5/Pk. Connectite Standard Liner Pack of 5
15299013 5/Pk. Connectite Top Hole Liner Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15219023 Supplier SGE™ Supplier No. 092331
Estimated Shipment: 10-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for use with Shimadzu 2010™ GC

  • Range covers all applications and all popular instrument makes/ models
  • Range covers vaporizing and cool on-column injection techniques
  • Inlet liners ensure complete transfer of sample from syringe to the column without loss
  • 5mm OD, 3.4mm ID; 95mm length

Specifications

Quantity 5/Pk.
Length (Metric) 9.5 cm
Product Type Connectite Bottom Hole Liner
Diameter (Metric) Inner 0.34 cm
Diameter (Metric) Outer 0.5 cm
For Use With (Equipment) Shimadzu 2010
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.