Learn More
SGE™ BPX70 Capillary Columns
Specifically engineered for the analysis of fatty acid methyl esters (FAMEs)
Brand: SGE™ 054606
Code : 13
Additional Details : Weight : 0.50000kg
Description
Specifically engineered for the analysis of fatty acid methyl esters (FAMEs)
- The only high-temperature, high cyanopropyl content stationary phase used routinely for GC/MS applications
- (70%)-Cyanopropyl (equiv.) polysilphenylene-siloxane
Suggested Primary Applications for BPX70 Columns:
Fatty Acid Methyl Esters (FAMEs)
Pharmaceuticals
Sugars
Specifications
0.32 mm | |
Carbohydrate Analysis, Carbohydrates, Pharmaceuticals Analysis | |
50°C to 250/260°C | |
25 m |
SGE™ BPX70 | |
0.25 μm | |
0.25 μm | |
Polar |