missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BP20 (WAX) Capillary Columns

Product Code. 12965581
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Film Thickness unitSize
12965581 30 m 0.32 mm 0.25 μm Each
15278673 30 m 0.25 mm 1 μm Each
12935591 30 m 0.32 mm 0.5 μm Each
12664955 30 m 0.25 mm 0.25 μm Each
12995581 30 m 0.53 mm 1 μm Each
15248683 60 m 0.53 mm 1 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12965581 Supplier SGE™ Supplier No. 054433
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Industry standard WAX columns

  •  Very polar polyethylene glycol (PEG) phase
  • Cross-linked for stability and washing
  • Also ideal for xylene and aromatic isomer
  • 0.1 to 1μm film thickness: 20° to 260/280°C

Specifications

Diameter (Metric) Inner 0.32 mm
Stationary Phase SGE™ BP20 (Wax)
For Use With (Application) Ketones Analysis, Ketones, Aldehydes Analysis, Fragrance Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Polarity Polar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.