missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ BP1/BP1 PONA Column

Product Code. 15288633
Click to view available options
Length (Metric):
25 m
30 m
50 m
Diameter (Metric) Inner:
0.22 mm
0.32 mm
Film Thickness:
0.1 μm
0.25 μm
1 μm
5 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15288633

Brand: Trajan™ 054082

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SGE GC column BP1 PONA is an industry standard non polar phase suitable for all routine analysis

  • Classic cross-linked dimethyl polysiloxane technology
  • Low bleed
  • Non-polar
  • Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines

Specifications

Diameter (Metric) Inner 0.32 mm
Stationary Phase 100% Dimethyl Polysiloxane
For Use With (Application) Hydrocarbon Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines
Temperature Range -60°C to +280/300°C
Film Thickness 5 μm
Length (Metric) 50 m
Polarity Non polar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.