missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ BP1/BP1 PONA Column
Click to view available options
Length (Metric):
25 m
30 m
50 m
Diameter (Metric) Inner:
0.22 mm
0.32 mm
Film Thickness:
0.1 μm
0.25 μm
1 μm
5 μm
Unit Size:
Each
Description
- Classic cross-linked dimethyl polysiloxane technology
- Low bleed
- Non-polar
- Ideal for analyses such as hydrocarbons, aromatics, pesticides and amines
Specifications
Specifications
| Diameter (Metric) Inner | 0.22 mm |
| Stationary Phase | 100% Dimethyl Polysiloxane |
| For Use With (Application) | Amines Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines |
| Temperature Range | -60°C to +320/340°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Polarity | Non polar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction