missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ SGE Autosampler Syringes for Shimadzu™ GCs
Click to view available options
Volume (Metric):
10 μL
Needle Gauge:
23 G
Connection Type:
Removable
Model:
10R-S-0.63
Description
- SGE syringes are designed and tested to meet critical autosampler performance needs
- Cone-style needle points are designed to withstand multiple, rapid injections through a septum
- Needle length: 42mm
Specifications
Specifications
| Needle Gauge | 23 G |
| Length (English) | 1.65 in. |
| Length (English) Needle | 1.65 in. |
| Length (Metric) | 42 mm |
| Product Type | Autosampler Syringe |
| Model | 10R-S-0.63 |
| Quantity | Ea. |
| Volume (Metric) | 10 μL |
| Length (Metric) Needle | 42 mm |
| Needle Point Style | Cone |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction