missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Autosampler Syringes with Removable Needle for Bruker (Varian) CP-8400/8410, CP-9010/9050

Product Code. 15288453
Change view
Click to view available options
Needle Gauge:
26 G
Connection Type:
Removable
Diameter (English) Outer Needle:
0.018 in.
Model:
10R-BT-GT-0.47C
10R-VA8400-5/0.47C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Connection Type Diameter (English) Outer Needle Model Unit Size
15288453 26 G Removable 0.018 in. 10R-VA8400-5/0.47C Each
15258463 26 G Removable 0.018 in. 10R-BT-GT-0.47C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15288453 Supplier Trajan™ Supplier No. 002952
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For reduced non specific sample interaction and increased analyte recovery

  • Borosilicate glass barrel for strength and inertness.
  • Stainless steel needles for inertness, strength and corrosion resistance.
  • Backing behind the scale aids quick and accurate reading of the syringe scale.
  • Metal back flange provides stability and resists fracture.
  • Metal needle cap on syringe barrel protects and improves syringe lifetime.
  • Syringes are individually tested for quality ensuring reliability and conformance.
  • Unique packaging design eliminates possible contamination in the syringe.

Specifications

Needle Gauge 26 G
Diameter (English) Outer Needle 0.018 in.
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) Needle 1.9 in.
Product Type Autosampler Syringe
Model 10R-VA8400-5/0.47C
Quantity Ea.
Volume (Metric) 10 μL
Length (Metric) Needle 50 mm
Needle Point Style Cone
For Use With (Equipment) Bruker/Varian CP-8400/8410, CP-9010/9050
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.