missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Thermo/PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle

Product Code. 10248770
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
100 μL
Needle Gauge:
23 G
25 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.5 mm
0.63 mm
Model:
100F-C/T-GT-5/0.63C
10F-C/T-5/0.47C
10F-C/T-5/0.47C 6 pack
10F-C/T-5/0.5C
10F-C/T-5/0.63C
10F-C/T-GT-5/0.47C
10F-C/T-GT-5/0.47C 6 pack
10F-C/T-GT-5/0.63C
10F-C/T-GT-5/0.63C 6 pack
25F-C/T-GT-5/0.63C
5F-C/T-5/0.63C
Unit Size:
Each
Pack of 6
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Diameter (Metric) Outer Needle Model unitSize
10248770 10 μL 26 G 0.47 mm 10F-C/T-5/0.47C Each
10581433 5 μL 23 G 0.63 mm 5F-C/T-5/0.63C Each
15298453 10 μL 25 G 0.5 mm 10F-C/T-5/0.5C Each
12614925 10 μL 23 G 0.63 mm 10F-C/T-GT-5/0.63C 6 pack Each
12927506 10 μL 26 G 0.47 mm 10F-C/T-GT-5/0.47C 6 pack Each
12643486 10 μL 26 G 0.47 mm 10F-C/T-GT-5/0.47C Each
10509522 10 μL 23 G 0.63 mm 10F-C/T-5/0.63C Each
12716897 10 μL 26 G 0.47 mm 10F-C/T-5/0.47C 6 pack Each
11903416 10 μL 26 G 0.47 mm 10F-C/T-5/0.47C 6 pack Pack of 6
10366672 10 μL 23 G 0.63 mm 10F-C/T-GT-5/0.63C Each
10327012 25 μL 23 G 0.63 mm 25F-C/T-GT-5/0.63C Each
10474872 100 μL 23 G 0.63 mm 100F-C/T-GT-5/0.63C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 10248770 Supplier SGE™ Supplier No. 002980
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Features Diamond Syringe Technology which results in improved solvent resistance, wide temperature ranges, and increased operational smoothness. SGE PAL Autosampler Syringes with 50mm Fixed Cone Tip Needle are used for CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus, AS2000, AS3000, AS200/800 Autosamplers.

  • Improved solvent resistance
  • Wide temperature ranges up to 150°C
  • Increased operational smoothness
  • Designed specifically for the PAL
  • 22 gauge needles are 0.72mm OD
  • 23 gauge needles are 0.63mm OD
  • 26 gauge needles are 0.47mm OD
  • Accuracy and Reproducibility;  ±1% (dispensed volume) (±2% for 0.5μL syringes)
  • Cone shaped (also known as point style AS for autosampler), are designed to withstand multi injection demands and improves septum lifetime when used with an autosampler
  • Gas tight plunger, where applicable, is made of PTFE

Specifications

Needle Gauge 26 G
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (Metric) 50 mm
Product Type Autosampler Syringe
Model 10F-C/T-5/0.47C
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) CTC, LEAP, CombiPAL, GC PAL, Thermo TriPlus and AS3000, AS2000, AS200/800
Connection Type Fixed
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.