missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Autosampler Syringes with 42 mm Cone Tip Fixed Needle, 5 μL
Description
- Improved solvent resistance
- Wide temperature ranges
- Increased operational smoothness
- Color coded syringes by volume
- Range of needle gauge and length options
Specifications
Specifications
| Description | Not gas tight |
| Needle Gauge | 23 G |
| Diameter (Metric) Outer Needle | 0.63 mm |
| For Use With (Application) | Gas chromatography |
| Length (Metric) | 42 mm |
| Product Type | Autosampler Syringe |
| Model | 5F-AG-0.63C 6 pack |
| Quantity | 6/Pk. |
| Volume (Metric) | 5 μL |
| Needle Point Style | Cone |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?