missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Autosampler Syringes with 42 mm Cone Tip Fixed Needle, 5 μL

Product Code. 10177210
Change view
Click to view available options
Needle Gauge:
23 G
23 to 26 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm
0.63/0.47 mm
Unit Size:
Each
Pack of 6
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Diameter (Metric) Outer Needle unitSize
10177210 26 G 0.47 mm Pack of 6
10300381 23 G 0.63 mm Each
10380421 23 G 0.63 mm Pack of 6
10033672 23 to 26 G 0.63/0.47 mm Each
10759823 23 to 26 G 0.63/0.47 mm Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10177210 Supplier SGE™ Supplier No. 001804

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42 mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.

  • Improved solvent resistance
  • Wide temperature ranges
  • Increased operational smoothness
  • Color coded syringes by volume
  • Range of needle gauge and length options

Specifications

Description Not gas tight
Needle Gauge 26 G
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Gas chromatography
Length (English) 1.65 in.
Length (Metric) 42 mm
Product Type Autosampler Syringe
Model 5F-AG-0.47C 6 pack
Volume (Metric) 5 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.