missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Autosampler Syringes with 42mm Cone Tip Fixed Needle, 10 μL

Product Code. 10402561
Change view
Click to view available options
Needle Gauge:
23 G
23 to 26 G
26 G
Diameter (Metric) Outer Needle:
0.47 mm
0.63 mm
0.63/0.47 mm
Model:
100F-AG-GT-0.63/0.47C
10F-AG-0.47C
10F-AG-0.63/0.47C
10F-AG-0.63C
10F-AG-GT-0.63C
10FX-AG-0.63
Quantity:
1 Pk.
25 Pk.
6 Pk.
Unit Size:
Each
Pack of 25
Pack of 6
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Diameter (Metric) Outer Needle Model Quantity unitSize
10402561 23 G 0.63 mm 10FX-AG-0.63 6 Pk. Pack of 6
10340471 26 G 0.47 mm 10F-AG-0.47C 1 Pk. Each
10587152 26 G 0.47 mm 10F-AG-0.47C 6 Pk. Pack of 6
10360471 23 G 0.63 mm 10F-AG-0.63C 1 Pk. Each
10481021 23 G 0.63 mm 10F-AG-GT-0.63C 1 Pk. Each
10493492 23 G 0.63 mm 10F-AG-0.63C 25 Pk. Pack of 25
10177450 23 G 0.63 mm 10F-AG-0.63C 6 Pk. Pack of 6
10575023 23 to 26 G 0.63/0.47 mm 10F-AG-0.63/0.47C 1 Pk. Each
10042524 23 to 26 G 0.63/0.47 mm 100F-AG-GT-0.63/0.47C 1 Pk. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 10402561 Supplier SGE™ Supplier No. 002838
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Incorporate Diamond Syringe Technology offering significantly improved levels of durability, clarity and accuracy. SGE Autosampler Syringes with 42mm Cone Tip Fixed Needle are designed specifically for use on Agilent autosamplers.

  • Improved solvent resistance
  • Wide temperature ranges
  • Increased operational smoothness
  • Color coded syringes by volume
  • Range of needle gauge and length options

Specifications

Needle Gauge 23 G
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) Gas chromatography
Length (English) 1.65 in.
Length (Metric) 42 mm
Product Type Autosampler Syringe
Model 10FX-AG-0.63
Quantity 6 Pk.
Volume (Metric) 10 μL
Needle Point Style Cone
For Use With (Equipment) Agilent GC Autosamplers 7693 A, 7673, 7683, and 6850 ALS
Connection Type Fixed
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.