missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ 15% Graphite/85% Vespel™ Straight Ferrules
Mechanically robust for long lifetimes
£51.50 - £52.90
Specifications
For Use With (Equipment) | Agilent Technologies (Hewlett-Packard) and Perkin Elmer Detectors/Injectors at Atmospheric Pressure |
---|---|
Material | 15% Graphite, 85% Vespel |
For Use With (Application) | GC |
Type | Straight Ferrule |
Product Code | Brand | Diameter (Metric) Inside | Type | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Type | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||
10197200
|
SGE™
072657 |
0.158 cm | Straight Ferrule | 0.37 cm | 0.32 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12716358
|
SGE™
072669 |
0.317 cm | Straight Ferrule | 0.74 cm | 0.64 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifications
Agilent Technologies (Hewlett-Packard) and Perkin Elmer Detectors/Injectors at Atmospheric Pressure | |
15% Graphite, 85% Vespel | |
GC | |
Straight Ferrule |