missing translation for 'onlineSavingsMsg'
Learn More

SGE™ 15% Graphite/85% Vespel™ Straight Ferrules

Product Code. 10197200
Change view
Click to view available options
Diameter (Metric) Inside:
0.158 cm
0.317 cm
Length (Metric):
0.37 cm
0.74 cm
Width (Metric):
0.32 cm
0.64 cm
Unit Size:
Pack of 10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Length (Metric) Width (Metric) unitSize
10197200 0.158 cm 0.37 cm 0.32 cm Pack of 10
12716358 0.317 cm 0.74 cm 0.64 cm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10197200 Supplier SGE™ Supplier No. 072657

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Mechanically robust for long lifetimes

  • Form strong grip with capillary column
  • Maximum temperature: 300°C (572°F)
  • Must retighten after initial temperature cycles
  • Cannot be reused
  • Preconditioned under nitrogen for low-bleed performance

Specifications

Type Straight Ferrule
Diameter (English) Inside 0.0622 in.
For Use With (Application) GC
Length (Metric) 0.37 cm
Width (Metric) 0.32 cm
For Use With (Equipment) Agilent Technologies (Hewlett-Packard) and Perkin Elmer Detectors/Injectors at Atmospheric Pressure
Material 15% Graphite, 85% Vespel
Diameter (Metric) Inside 0.158 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.