missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ 15% Graphite/85% Vespel™ Reducing Ferrules
Description
Mechanically robust for long lifetimes
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifications
Specifications
| Type | Reducing Ferrule |
| Diameter (English) Inside | 0.0078 in. |
| For Use With (Application) | GC |
| Length (Metric) | 0.37 cm |
| Width (English) | 0.12 in. |
| Width (Metric) | 0.32 cm |
| For Use With (Equipment) | Agilent HP, Perkin Elmer, Varian GC/MS, Use with 0.0625 in. Swagelok, SGE Long Style SSNE Nuts |
| Material | 15% Graphite, 85% Vespel |
| Diameter (Metric) Inside | 0.02 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?