missing translation for 'onlineSavingsMsg'
Learn More

SGE™ 15% Graphite/85% Vespel™ Reducing Ferrules

Product Code. 10300661
Change view
Click to view available options
Diameter (Metric) Inside:
0.02 cm
0.03 cm
0.05 cm
0.08 cm
0.6 cm
0.63 cm
Length (Metric):
0.37 cm
0.74 cm
Width (Metric):
0.32 cm
0.64 cm
0.95 cm
Unit Size:
Each
Pack of 10
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Length (Metric) Width (Metric) unitSize
10300661 0.05 cm 0.37 cm 0.32 cm Pack of 10
15298893 0.6 cm 0.74 cm 0.95 cm Pack of 10
10075350 0.05 cm 0.74 cm 0.64 cm Pack of 10
12736358 0.63 cm 0.74 cm 0.95 cm Each
10507922 0.08 cm 0.37 cm 0.32 cm Pack of 10
16672632 0.08 cm 0.74 cm 0.64 cm Pack of 10
10340611 0.02 cm 0.37 cm 0.32 cm Pack of 10
12776348 0.03 cm 0.37 cm 0.32 cm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 10300661 Supplier SGE™ Supplier No. 072654

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Mechanically robust for long lifetimes

  • Form strong grip with capillary column
  • Maximum temperature: 300°C (572°F)
  • Must retighten after initial temperature cycles
  • Cannot be reused
  • Preconditioned under nitrogen for low-bleed performance

Specifications

Type Reducing Ferrule
Diameter (English) Inside 0.019 in.
For Use With (Application) GC
Length (Metric) 0.37 cm
Width (English) 0.0177 to 0.0208 in.
Width (Metric) 0.32 cm
For Use With (Equipment) Agilent Technologies (Hewlett-Packard), GC/MS Interface Connections, and PerkinElmer Detectors/Injectors
Material 15% Graphite, 85% Vespel
Diameter (Metric) Inside 0.05 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.