missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SGE™ 100% Graphite Ferrules
Description
Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)
- Soft 100% graphite is porous to oxygen
- Forms a stable seal with capillary columns
- Reusable on other capillary columns
- Maximum temperature: 450°C (842°F)
- Preconditioned under nitrogen for low-bleed performance
- SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
- Not for GC/MS interface
Specifications
Specifications
| Type | Reducing Ferrule |
| Diameter (English) Inside | 0.031 in. |
| For Use With (Application) | GC |
| Length (Metric) | 0.37 cm |
| Temperature (Metric) Max | 450°C |
| Width (English) | 0.012 in. |
| Width (Metric) | 0.032 cm |
| For Use With (Equipment) | GC, 0.0625 in. Nut, Perkin Elmer and Varian Instruments |
| Material | 100% Graphite |
| Quantity | 10/Pk. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?