missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ SGE™ 100% Graphite Ferrules

Product Code. 10085350
Change view
Click to view available options
For Use With (Equipment):
0.0625 in. Swagelok or SGE Short Style SSN Nuts, Agilent HP, Varian GC Systems, 0.1 to 0.32 mm I.D.
GC Chromatography Used with Injectors and Detectors at Atmospheric Pressure, Fits Column I.D. 0.01 t
GC Injectors and Detectors at Atmospheric Pressure
GC Used with Injectors and Detectors at Atmospheric Pressure, Fits Column I.D. 0.045 to 0.053 cm
GC, 0.0625 in. Nut, Perkin Elmer and Varian Instruments
Type:
Ferrule
Reducing Ferrule
Short Ferrule
For Use With (Application):
For Column I.D. 0.1 to 0.32mm
For Column I.D. 0.45 to 0.53mm
GC
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Type For Use With (Application) unitSize
10085350 0.0625 in. Swagelok or SGE Short Style SSN Nuts, Agilent HP, Varian GC Systems, 0.1 to 0.32 mm I.D. Short Ferrule GC Pack of 10
10700272 GC Injectors and Detectors at Atmospheric Pressure Reducing Ferrule GC Pack of 10
11972627 GC Chromatography Used with Injectors and Detectors at Atmospheric Pressure, Fits Column I.D. 0.01 t Ferrule For Column I.D. 0.1 to 0.32mm Pack of 10
11912637 GC Used with Injectors and Detectors at Atmospheric Pressure, Fits Column I.D. 0.045 to 0.053 cm Ferrule For Column I.D. 0.45 to 0.53mm Pack of 10
10055440 GC, 0.0625 in. Nut, Perkin Elmer and Varian Instruments Reducing Ferrule GC Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10085350 Supplier Trajan™ Supplier No. 072608
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use in Agilent Technologies™ (HP) detectors and injectors at atmospheric pressure (e.g., FID)

  • Soft 100% graphite is porous to oxygen
  • Forms a stable seal with capillary columns
  • Reusable on other capillary columns
  • Maximum temperature: 450°C (842°F)
  • Preconditioned under nitrogen for low-bleed performance
  • SG-072635 and SG-072636 features short ferrule body style to fit standard HP injector/detector capillary nuts
  • Not for GC/MS interface

Specifications

Type Short Ferrule
Diameter (English) Inside 0.031 in.
For Use With (Application) GC
Length (Metric) 0.032 cm
Temperature (English) Max. 842°F
Temperature (Metric) Max 450°C
For Use With (Equipment) 0.0625 in. Swagelok or SGE Short Style SSN Nuts, Agilent HP, Varian GC Systems, 0.1 to 0.32 mm I.D.
Material 100% Graphite
Diameter (Metric) Inside 0.08 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.