missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ 0.5μL Plunger-in-Needle Syringes

Product Code. 10588302
Click to view available options
Diameter (Metric) Outer Needle:
0.23 mm
0.63 mm
Length (Metric) Needle:
70 mm
75 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10588302

Brand: Trajan™ 033057

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

SGE NanoVolume syringes are designed to inject down to 50nL with high precision and accuracy

  • Plunger extends into the needle tip
  • Sample is contained only in the needle, i.e. no glass contact
  • Recommended for use when sample volume is less than 1000nL (1μL)

Specifications

Material Borosilicate Glass (Barrel)
Needle Gauge 23 G
Diameter (English) Inner Needle 0.003 in.
Diameter (Metric) Inner Needle 0.1 mm
Diameter (English) Outer Needle 0.02 in.
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 8 mm
Diameter (Metric) Outer Needle 0.63 mm
For Use With (Application) For nanovolume capillary chromatography injection
Length (English) Needle 2.75 in.
Product Type Replacement Plunger
Model 0.5BR-7
Volume (Metric) 0.5 μL
Length (Metric) Needle 70 mm
Needle Point Style Cone
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.