missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ 0.125 inch Ferrules
Click to view available options
Quantity:
10/Pk.
Unit Size:
Pack of 10
Description
- Easy to use
- Forms reliable seal
- Reusable
- Soft material, forms soft grip to the capillary column
- Low emissions
Specifications
Specifications
| Type | GC Ferrule |
| Diameter (English) Inside | 1/8 in. |
| Length (Metric) | 6.6 mm |
| Width (Metric) | 6.4 mm |
| For Use With (Equipment) | 1/8 in. Fittings |
| Material | Graphite |
| Quantity | 10/Pk. |
| Diameter (Metric) Inside | 3.175 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction