missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ Varian Split / Splitless FocusLiner

Product Code. 12993971
Click to view available options
Quantity:
1 Ea.
25/Pk.
5/Pk.
Unit Size:
Each
Pack of 25
This item is not returnable. View return policy

Product Code. 12993971

Brand: Trajan Scientific and Medical™ 09203725

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds

    Each batch of liners tested for activity
  • Manufactured from borosilicate glass
  • Color coded by geometry for easy identification
  • For use with Thermo Scientific instruments

Specifications

Quantity 25/Pk.
Length (Metric) 54 mm
Product Type GC Inlet Liner
Diameter (Metric) Inner 3.4 mm
Diameter (Metric) Outer 5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.