missing translation for 'onlineSavingsMsg'
Learn More

Stanhope Seta™ Setaflash Series 3 Flash Point Tester

Product Code. 15739369
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W x H):
140 x 295 x 195 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H)
15739369 140 x 295 x 195 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15739369 Supplier Stanhope Seta™ Supplier No. 300002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stanhope Seta™ Setaflash Series 3 Flash Point Tester provides fast and reliable flash point results via a simple user interface.

  • Closed cup flash point tester
  • Fast and reliable results (less than 2 min.)
  • Simple user interface with color digital display and touchscreen icons
  • Stores 100,000 test results that can be saved and transferred via a USB port
  • Ideal for use in the laboratory, production line, or for portable test applications
  • Ambient to 300°C
  • Small sample size - 2 or 4mL
  • Automatic flash detection
  • Automatic barometric correction
  • USB Port and result storage
  • Color touch screen
  • Cost effective
  • Portable operation
  • Simple calibration

Specifications

Dimensions (L x W x H) 140 x 295 x 195 mm
Weight (Metric) 3kg
Product Type Flash Point Tester
Voltage 100 to 240 VAC, 50/60 Hz (auto-sensing power supply)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.