missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Set of 4 dNTPs (100mm)
Shop All MP Biomedicals Products
Click to view available options
Quantity:
4 x 100 μmol
4 x 25 μmol
Unit Size:
Pack of 4
Description
This product allows the addition of each dNTP to be altered as required for specific experiments, such as:
- When adding a radioactive nucleotide for labeling by PCR
- To increase the chance of non-specific mutations
- In PCR, real-time PCR, cDNA synthesis and DNA sequencing
Specifications
Specifications
| Concentration | 100 mM |
| Content And Storage | Set 4 DNTPs composed of four separate vials of sodium salts of dATP; dCTP; dGTP and dTTP. Store at -20°C. |
| Purity or Quality Grade | 99+% |
| Quantity | 4 x 25 μmol |
| For Use With (Application) | Standard PCR, Real Time PCR (qPCR), RT-PCR |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction