missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Serrated Pestles

Disperse homogenate into a mortar more efficiently with a serrated pestle. Kartell™ Serrated Pestles are ideal for tough materials such as tumors and tissue.

Brand:  Kartell™ 0635000

Code : A0

Additional Details : Weight : 0.45000kg

 View more versions of this product

Product Code. 10732571

  • £133.00 / Each
Estimated Shipment: 18-06-2024
to see stock.
Add to basket

Description

Description

  • PTFE head with Stainless Steel shaft
  • For use with borosilicate mortar for sample crushing
  • Ideal for tough materials such as tumors
Specifications

Specifications

50 mL
Serrated Pestle
Tissue Grinder
Serrated Pestle
6.5mm shaft
PTFE (head) Stainless Steel (shaft)
270mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers