missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series M Classic.Line - Drying and Heating Chamber, with Forced Convection and Advanced Program Functions
GREENER_CHOICEBIOPHARMA

Product Code. p-7227219 Shop All BINDER Products
Click to view available options
Capacity (Metric):
53 L
115 L
240 L
400 L
720 L
Dimensions (L x W x H):
635 x 665 x 780 mm
835 x 645 x 865 mm
1035 x 850 x 985 mm
1235 x 870 x 1190 mm
1235 x 970 x 1695 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15692086

Brand: BINDER™ 90100201

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

With a maximum of 300°C and various programming options, the M Series material test chambers are ideal for material and aging tests. With a high air flow, the powerful fans ensure rapid heating.

  • Temperature range: +5°C above ambient temperature to +300°C
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Program-controlled ventilation flap
  • Color LCD controller with time-segment programming
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: RS 422

Specifications

Capacity (English) 1.9 cu. ft.
Chamber Material Stainless Steel
Convection Type Forced
Description M053-230 V, Standard, Series M Classic.Line - Drying and heating chambers with forced convection and advanced program functions, 53 L, 230 V 1 ∼ 50/60 Hz
Capacity (Metric) 53 L
Temperature (Metric) Ambient +5° to 300°C
Type Drying and Heating Chamber
Display LCD color display
Material Stainless Steel
Max. Shelf Load 15 kg
Model M053-230 V
No. of Shelves 2 std./5 max.
Plug Type NEMA 5-20P
Dimensions (D x W x H) Interior 400 x 340 x 400 mm
Dimensions (L x W x H) 635 x 665 x 780 mm
Weight (English) 134 lb.
Weight (Metric) 61 kg
Electrical Requirements 230 V, 50/60 Hz, 1.2 kW, 1 Phase
Voltage 230 V
Wattage 1.2 kW
Amperage 5.3 A
Frequency 50/60 Hz
Convection Technology APT.Line Technology
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.