missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Temperature range: 0 °C to +70 °C
- Temperature range with light: +10 °C to +60 °C
- Humidity range: 10 % to 80 % RH
- 2 positionable illumination cassettes, each with 5 fluorescent tubes
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Humidity regulation with capacitative humidity sensor and vapor humidification
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Tight-sealing inner door made of safety glass (ESG)
- Display via color LCD monitor
- Stainless steel racks
- Maximum Number of Racks for (9020-0336): 7
- Maximum Number of Racks for (9020-0337): 12
- Access port with silicone plug, 30 mm, left
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
- 60 Hz version on request
Specifications
Specifications
| Capacity (Metric) Shelf | 30 kg |
| Description | KBWF240-230 V, Standard, Series KBWF - Growth chambers with light and humidity, 247 L, 230 V 1 ∼ 50 Hz |
| Capacity (Metric) | 247 L |
| Chamber Material | Stainless Steel |
| Lighting | Patented Lighting System |
| Material | Powder-coated Cold Rolled Steel |
| No. of Shelves | 2 |
| Plug Type | CEE |
| Relative Humidity | 10 to 80% |
| Temperature Range (Metric) | 0°C to 70°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

