missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBW - Growth Chamber, with Light
GREENER_CHOICE

Product Code. 15671207 Shop All BINDER Products
Click to view available options
Capacity (Metric):
247 L
400 L
698 L
Dimensions (L x W x H):
945 x 850 x 1465 mm
945 x 970 x 1965 mm
1270 x 1040 x 1950 mm
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15671207

Brand: BINDER™ 90200340

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The Climate Chamber with illumination of the KBW Series achieves homogeneous light distribution with its natural illumination. That allows this growth chamber to create constant lighting and temperature conditions.

  • Temperature range: 0°C to +70°C
  • Temperature range with light: +5°C to +60°C
  • Positionable illumination cassettes, each with 5 fluorescent tubes
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Intuitive touchscreen controller with time-segment and real-time programming with internal data recording
  • Tight-sealing inner door made of safety glass (ESG)
  • Avoidance of glass corrosion by special TIMELESS coating
  • 3 stainless steel racks
  • Access port with silicone plug, 30 mm, left
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Door heating

Specifications

Capacity (English) 24.6 cu. ft.
Capacity (English) Shelf 99.2 lb.
Capacity (Metric) Shelf 45 kg
Description KBW720-230 V, Standard, Series KBW - Growth chambers with light, 698 L, 230 V 1 ∼ 50/60 Hz
Capacity (Metric) 698 L
Chamber Material Stainless Steel
Lighting Patented Lighting System
Material Stainless Steel
No. of Shelves 3
Plug Type CEE
Temperature Range (Metric) 0°C to 70°C
Type Growth Chamber
Display TFT Touch
Model KBW720-230 V
Dimensions (D x W x H) Interior 970 x 576 x 1250 mm
Dimensions (L x W x H) 1270 x 1040 x 1950 mm
Weight (Metric) 377 kg
Voltage 240 V
Wattage 2.7 kW
Amperage 11.3 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.