missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KB ECO - Cooling Incubator, with Environmentally Friendly Thermoelectric Cooling
GREENER_CHOICEBIOPHARMA

Product Code. 17582885 Shop All BINDER Products
Change view
Click to view available options
Capacity (Metric):
247 L
700 L
1020 L
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
17582885 1020 L Each
17572885 700 L Each
17562885 247 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 17582885 Supplier BINDER™ Supplier No. 90200425

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Thanks to thermoelectric cooling technology with patented heat dissipation, the KB ECO cooling incubator is one of the most energy-efficient cooling incubators on the market. The thermoelectric cooling technology means the KB ECO series is also very quiet during operation.

  • Temperature range: 0°C through +70°C (max. 28°C below the ambient temperature)
  • APT.line™ preheating chamber technology
  • Electric temperature control thanks to thermoelectric cooling module with innovative heat dissipation
  • Inner door made of tempered safety glass
  • Inner chamber made completely of stainless steel
  • 2 rack, stainless steel
  • Adjustable condensate protection
  • Access port with silicone plug 30 mm dia.
  • LCD to display temperature along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis

Specifications

Capacity (English) 36 cu. ft.
Capacity (English) Shelf 99.2 lb.
Capacity (Metric) Shelf 45 kg
Description KBECO1020-230 V, Standard, Series KB ECO - Cooling incubators with environmentally friendly thermoelectric cooling, 1020 L, 230 V 1 ∼ 50/60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 1020 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Convection Type APT.Line Preheating Chamber Technology
Lighting No Lighting
Material Stainless Steel (18/8)
No. of Shelves 2
Oxygen Control None
Plug Type CEE
Temperature Range (Metric) 0°C to 70°C (Max. Ambient -26°C)
Type Refrigerated Incubator
Display LCD Screen
Model KBECO1020-230 V
Dimensions (D x W x H) Interior 973 x 836 x 1250 mm
Dimensions (L x W x H) 1255 x 1266 x 1925 mm
Weight (Metric) 327 kg
Voltage 200/230 V
Wattage 1.3 kW
Amperage 10.8 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.