missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Series G2001 Hard Hat with Leather Sweatband
Click to view available options
Color:
Blue
White
Yellow
Unit Size:
Pack of 20
Description
- A safety helmet with excellent ventilation a good field of vision and one of few lightweight helmets available
- 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
- Extended edge on the back of the helmet provides extra protection for the sensitive neck area
- Flat surface for printing a logotype, brand name, etc
- Easy to replace sweatband for comfort and hygiene
- Electrical insulation to 440Vac
Specifications
Specifications
| Color | Blue |
| Includes | Leather Sweatband |
| Material | UV-stabilized ABS |
| Product Type | Helmet |
| Size | 54 to 62 cm |
| Weight (Metric) | 340 g |
| Ventilated | Not Ventilated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction