missing translation for 'onlineSavingsMsg'
Learn More

3M™ Series G2000 Ventilated Hard Hat

Product Code. 15779687
Click to view available options
Color:
Blue
Green
Orange
Red
Yellow
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 15779687

Brand: 3M™ 7000034753

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

3M™ Series G2000 Ventilated Hard Hat offers good airflow between the helmet and its harness which, combined with the ventilation inlet in the top of the helmet, helps to increase wearers acceptance.

  • A hard hat with excellent ventilation a good field of vision and one of few lightweight helmets available
  • 3M™ Uvicator™ sensor disc tells you when your hard hat has been over exposed to UV- radiation and its time to replace it
  • Extended edge on the back of the helmet provides extra protection for the sensitive neck area
  • Flat surface for printing a logotype, brand name, etc
  • Easy to replace sweatband for comfort and hygiene
  • Ventilated headband for improved comfort
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 397
Color Red
Material UV-stabilized ABS
Product Type Helmet
Size 54 to 62 cm
Suspension Type Pinlock Screen
Weight (Metric) 340 g
Ventilated Ventilated
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.