missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Binder™ Series CB CO2 Incubators with Hot Air Sterilization and Heat Sterilizable CO2 Sensor
Shop All BINDER Products

Click to view available options
Temperature Range (Metric):
Ambient +4° to 60°C
Ambient +6° to 60°C
Model:
CB056-230 V-O
CB056-230V
Type:
Standard
With Oxygen Control
Unit Size:
Each
Description
- Premium class among the CO2 incubators
- Suitable for all sensitive incubation applications
- Ensures optimal cell growth
- Can perform complex cultivation experiments and specific environmental conditions
Specifications
Specifications
| Capacity (Metric) Shelf | 30 kg |
| Capacity (Metric) | 53 L |
| Temperature Range (Metric) | Ambient +4° to 60°C |
| Type | Standard |
| Display | LCD Display |
| Model | CB056-230V |
| Dimensions (D x W x H) Interior | 330 x 400 x 400 mm |
| Dimensions (L x W x H) | 528 x 645 x 674 mm |
| Weight (Metric) | 53 kg |
| Voltage | 230 V |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction