missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series CB CO2 Incubator, 170 L
GREENER_CHOICE

Product Code. 16227551 Shop All BINDER Products
Click to view available options
Capacity (Metric):
170 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16227551

Brand: BINDER™ 90400133

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

CO2 Sensor: IR Sensor; O2 Range (Oxygen Concentration): 0.2 to 20 vol% O2; Temperature Range: Ambient +4°C to 60°C

  • Auto-sterilization with hot air at 180°C
  • Double-pan humidification system with condensation protection
  • CO2 gas-mixing jet with Venturi effect
  • Hot-air sterilizable CO2 sensor with infrared technology
  • Display via color LCD monitor
  • Lockable door handle
  • Tightly-sealed inner door made of tempered safety glass
  • Seamless, deep-drawn inner stainless steel chamber
  • 2 perforated stainless steel shelves
  • Units are stackable with stacking adapter
  • Troubleshooting system with visual and audible alarms
  • Computer interface: Ethernet
  • Internal data recording and USB interface
  • Zero-voltage alarm contact

Specifications

Capacity (Metric) Shelf 10 kg
Description CO2 incubators
Capacity (Metric) 170 L
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology IR Sensor
No. of Shelves 3 std./6 max.
O2 Concentration Range 0.2 to 20%
Relative Humidity 50 to 95%
Temperature Range (Metric) Ambient +4° to 60°C
Type CO2 Incubator
Display LCD
Humidity Range 90 to 95% RH
Model CB170-230V-F
Dimensions (D x W x H) Interior 560 x 600 x 505 mm
Dimensions (L x W x H) 680 x 870 x 715 mm
Weight (Metric) 95 kg
Voltage 240 V
Wattage 1.4 kW
Amperage 5.7 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.