missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBF-S Solid.Line - Constant Climate Chamber, with Large Temperature/Humidity Range
The Solid.Line KBF-S climate chamber is a custom-made solution for long-term testing and accelerated stability testing of pharmaceutical products in accordance with the ICH Q1A guideline. The corrosion-free and condensation-free interior also ensures exceptionally stable temperature and moisture levels, even when fully loaded.
£9835.00 - £17445.00
Specifications
Chamber Material | Stainless Steel |
---|---|
Lighting | No Lighting |
Material | Stainless Steel |
No. of Shelves | 2 |
Plug Type | CEE |
Product Code | Brand | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity (Metric) | Price | Quantity & Availability | ||||
15986482
|
BINDER™
9020-0366 |
KBFS240-230 V | 247 L |
£10885.00
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||||
16378975
|
BINDER™
9020-0368 |
KBFS720-230 V | 700 L |
£14875.00
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||||
16332106
|
BINDER™
9020-0370 |
KBFS115-230 V | 102 L |
£9835.00
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||||
16342106
|
BINDER™
9020-0372 |
KBFS1020-230 V | 1020 L |
£17445.00
Each |
Estimated Shipment: 17-05-2024
Log in to see stock. |
||||
Description
- Temperature range: 0°C to +70°C
- Humidity range: 20% to 80% RH
- APT.line™ preheating chamber technology
- Humidity regulation with capacitive humidity sensor and steam humidification
- LCD to display temperature and humidity along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Inner chamber made completely of stainless steel
- 2 stainless steel racks, incl. shelf supports
- Access port with silicone plug, 30 mm, left
- Robust twin casters with brakes, from 240 L
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Independent water supply via tank
Specifications
Stainless Steel | |
Stainless Steel | |
CEE | |
0°C to 70°C | |
LCD | |
200/230 V | |
50/60 Hz |
No Lighting | |
2 | |
20 to 80% | |
Humidity Chamber | |
20% to 80% RH | |
16 A |