missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series CB CO2 Incubator, 210 L, Stainless Steel
CO2 Sensor: IR Sensor; Temperature Range: Ambient +7°C to 60°C
Brand: BINDER™ 9040-0108
This item is not returnable.
View return policy
Description
- Auto-sterilization with hot air at 180°C
- Double-pan humidification system with condensation protection
- CO2 gas-mixing jet with Venturi effect
- Hot-air sterilizable CO2 sensor with infrared technology
- Display via color LCD monitor
- Lockable door handle
- Tightly-sealed inner door made of tempered safety glass
- Seamless, deep-drawn inner stainless steel chamber
- 2 perforated stainless steel shelves
- Units are stackable with stacking adapter
- Troubleshooting system with visual and audible alarms
- Computer interface: Ethernet
- Internal data recording and USB interface
- Zero-voltage alarm contact
Specifications
210 L | |
0 to 20% | |
3 stadard./3 max. | |
Ambient +7°C to 60°C | |
500 x 750 x 560 mm | |
129 kg | |
0 kw | |
50/60 Hz |
Stainless Steel | |
IR Sensor | |
90 to 95% | |
CO2 Incubator | |
715 x 1070 x 740 mm | |
240 V | |
10 A |