missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Temperature range: ambient temperature plus 4 to 60°C
- Humidity range: 90 to 95% RH
- CO2 control range: 0 to 20 vol% CO2
- O2 control range: 0.2 to 20 vol% O2 (O and GO versions)
- Alternative O2 control range: 10 to 95 vol% O2 (option for O and GO versions)
- Tried-and-tested anti-contamination concept with 180°C hot air sterilization
- Hot-air sterilizable CO2 sensor with single-beam infrared technology
- CO2 gas-mixing jet with Venturi effect
- Intuitive touchscreen controller
- Internal data recording, can be read out in open format via USB interface
- Optimized double-pan humidification system with condensation protection
- 170 liters of extra space in the interior while maintaining the same footprint
- Stacking height of just 1.80m for easy use of the top unit
- Fail-safe CO2 automatic diagnosis system for protecting the pH of cell cultures
- DuoDoor™ system: Unit door and glass door can be opened with one handle
- Lockable door handle
- Computer interface: Ethernet
- Zero-voltage alarm contact
- Tightly sealed inner door made of tempered safety glass
- Perforated shelves, stainless steel
- Units are stackable with stacking adapter
Specifications
Specifications
| Description | With O2 control |
| Capacity (Metric) | 170 L |
| CO2 Sensor Technology | IR Sensor |
| O2 Concentration Range | 0.2 to 20% |
| Relative Humidity | 90 to 95% |
| Temperature Range (Metric) | Ambient +4° to 60°C |
| Type | CO2 Incubator |
| Dimensions (D x W x H) Interior | 560 x 600 x 505 mm |
| Dimensions (L x W x H) | 560 x 600 x 505 mm |
| Weight (Metric) | 95 kg |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
