missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE Series 353 Industrial Jerry Can

Product Code. 10781042
Change view
Click to view available options
Capacity (Metric):
25 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10781042 25 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10781042 Supplier Kautex™ Supplier No. 2000086794
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

HDPE Series 353 Industrial Jerry Can can be used for almost any purpose. Applications include storage, packaging and transport.

  • Manufactured from HDPE
  • For closure sizes DIN 55/51
  • UN approval for: 2.5 to 5 L and 10 to 30 L jerry cans
  • Can be used for almost any purpose
  • Applications include storage, packaging and transport
  • Available in blue or natural color
  • Comprehensive range of closure accessories facilitate multipurpose use
Note: Cap is sold separately; see Kautex Screw Closures (10689931).
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.6 gal.
Capacity (Metric) 25 L
Certifications/Compliance UN 3H1/X1.9/250
Closure Type Screw Cap
Color Blue
Diameter (English) Inner Neck 1.9 in.
Diameter (Metric) Inner Neck 48.5 mm
Dimensions (L x W) 290 x 246 mm
For Use With (Application) Storage, Packaging, Transport
Height (English) 17.7 in.
Height (Metric) 450 mm
Includes Jerry Can Only
Length (English) 11.4 in.
Length (Metric) 290 mm
Material HDPE
No. per Pack 6 Pk.
Product Type Jerry Can
Shape Rectangular
Weight (Metric) 1.100 kg
Width (English) 9.7 in.
Width (Metric) 246 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.