missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ Series 310 200mL PVC Wide Neck Amber Container
Click to view available options
Capacity (Metric):
200 mL
Unit Size:
Pack of 288
Description
- Wide neck makes filling and cleaning the container easy
- With tamper-evident closure
- Square shape
- Leakproof closure in black polypropylene
- Applications include packaging, dispensing, sending samples and storage
Specifications
Specifications
| Capacity (Metric) | 200 mL |
| Color | Brown |
| Dimensions (L x W x H) | 59.5 x 59.5 x 98.5 mm |
| Diameter (Metric) Inner Neck | 41 mm |
| For Use With (Application) | Packaging, Transport, Storage |
| Includes | Screw cap closure |
| Material | PVC |
| No. per Case | 288/case |
| No. per Pack | 48/Pk. |
| Product Line | Series 310 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction