missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Septum for 9mm Short Thread Cap
Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.18800kg
Description
- 9mm Septa
Specifications
Septa | |
9.3 mm | |
1000 |
White | |
PTFE Virginal | |
0.2 mm |