missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Sephadex™ G50 Medium Media

Suitable for gel filtration

Brand:  Cytiva 17-0043-02

Code : GE

Additional Details : Weight : 0.57900kg

 View more versions of this product

Product Code. 11564875

  • £1598.00 / 500g
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Particle size range of wet beads: 100 to 300μm
  • Fractionation range (Mr), globular proteins: 1500 to 30,000

Specifications

Specifications

500g
100 to 300 μm in wet form, 50 to 150 μm in dry form
Sephadex G50 Media
5cm
3.93 in.
2 to 10
DNA
150 cm/hr.
9 to 11mg/g
Solid Bead
Purification of DNA from small molecules by Gel filtration (large scale group separations where high flow rates and low operating pressures are required)
10cm
Cross-linked Dextran
4° to 30°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers