missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Sephadex™ G-25

Product Code. 11435222 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
10 g
50 g
Unit Size:
10g
50g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11435222 50 g 50g
11425222 10 g 10g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11435222 Supplier MP Biomedicals™ Supplier No. 0219525450
 Restricted Item
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Used in affinity chromatography, protein chromatography and gel filtration chromatography. Sephadex™ G-25 is a gel filtration medium that has been used to study the acceleration of diabetic wound healing and the treatment of epithelial damage.

  • Gel filtration medium used in affinity chromatography, protein chromatography and gel filtration chromatography
  • Has been used to study the acceleration of diabetic wound healing and the treatment of epithelial damage
TRUSTED_SUSTAINABILITY

Specifications

Quantity 50 g
Flow Rate 100 to 150 cm/hr.
Product Type Sephadex G-25 Media
Format Powder
Content And Storage Store at Room Temperature (15°C to 30°C)

Unless specified otherwise, for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.