missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Separation Barrier

Product Code. p-200003663 Shop All asecos Products
Click to view available options
Length (Metric):
2 m
3 m
400.00 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17856486

Brand: asecos™ 13096

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Separation Barrior provides rapid protection in case of leaking liquids.

  • Stick to ground and protects the environment from escaping liquids (e.g. for drains).
  • Consists of a special plastic mixture.
  • Resistant to water, hydrocarbon and most chemicals.
  • Reusable (can be washed with soapy water or detoxicated).
  • For all smooth substrates.

Specifications

Color Yellow
Material Polyurethane
Type Barrier Spillblocker
Length (English) 15.75 in.
Length (Metric) 400.00 mm
Width (English) 15.75 in.
Width (Metric) 400.00 mm
Height (English) 1.97 in.
Height (Metric) 50.00 mm
Weight (English) 6.17 lb.
Weight (Metric) 2.8 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.