missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasintrumente Separating Funnels, Conical, Amber, without Scale, with PTFE Plug

Product Code. 11903451
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
500 mL
1 L
2 L
Unit Size:
Each
Pack of 2
Product Code. Capacity (Metric) unitSize
11903451 2 L Each
11913451 1 L Pack of 2
11963441 50 mL Pack of 2
11973441 100 mL Pack of 2
11993441 500 mL Pack of 2
5 options
This item is not returnable. View return policy

Product Code. 11903451

Brand: Lenz Laborglasintrumente 04008173

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.

  • With NS socket and PE stopper
  • Without scale, with PTFE plug
  • With screwthread retaining device
  • Material: borosilicate glass 3.3

Specifications

Capacity (Metric) 2 L
Material Borosilicate Glass (3.3)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.