missing translation for 'onlineSavingsMsg'
Learn More

Glassco Laboratory Equipments Separating Funnel Pear Shape, Bore Size: 6

Product Code. 32210071
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
Unit Size:
Pack of 4
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
32210071 1 L Pack of 6
32210070 2 L Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 32210071 Supplier Glassco Laboratory Equipments Supplier No. EU152.202.06
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Equipped with PTFE stopcock and PE stopper.

  • Complies with ISO 4800 Standard
  • Without Graduation
  • N/S: 29/32
  • White printing
  • 3.3 Boro Glass
  • Chemical resistant

Specifications

Capacity (Metric) 1 L
Material Borosilicate Glass (3.3)
Graduated No
Joint Number 29/32
Product Type Pear-shaped Separatory Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.