missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Graduated Separating Funnel

Product Code. 10672702
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10672702

Brand: Kartell™ 0097800

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Increase precision control of flow with a needle control funnel. Kartell™ Graduated Separating Funnel features detachable attachments for easy cleaning.

  • Crystal clear funnel
  • Permanent graduations moulded into body
  • Needle control for precise control of flow
  • No wetting
  • Top unscrews and valve can be detached for thorough cleaning
  • Autoclavable
  • Excellent chemical resistance
  • Complete with stopper

Specifications

Capacity (Metric) 500 mL
Material PMP
Autoclavable Autoclavable
Color Clear
Graduations 2mL, 5mL, 25mL
Stopper Number NS DIN 29/32
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.