Learn More
Sepabeads|r SP825L, synthetic adsorbent resin, highly porous type, PS-DVB, P.R. 70 angstroms, Thermo Scientific Chemicals
Brand: Thermo Scientific Alfa Aesar 046882.A1
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Sepabeads SP825L is used in amino acid separations, small molecules in medium hydrophobicity in polar solvents. Other uses includes antibiotics, organics, decolorization, high capacity for small molecules. This resin has been classified and only requires equilibration before use. Sepabeads™ SP825L was used in the preparation of solid phase adsorption toxin tracking (SPATTs) and also to evaluate the polymeric resin properties. Sepabeads SP825L recommended for industrial chemical process applications, bio/pharmaceutical applications such as desalting and extraction, and waste treatment.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
250μm Beads,S.A. 930m | |
Highly porous type, 80g/L on PS-DVB | |
250μm, P.R. 70Å | |
White to Yellow | |
It is insoluble in water. |
Sepabeads™ SP825L, synthetic adsorbent resin | |
Odorless | |
1.05 g/mL | |
1 kg | |
930m2/g |
RUO – Research Use Only