missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WTW™ SenTix™ SP-T 900-P IDS pH Electrode

Click to view available options
Length (Metric):
65/25 mm
Unit Size:
Each
Description
- For digital IDS penetration pH measurement of hard foodstuffs such as cheese, fruit or meat
- With spear type membrane, hole junction and polymer electrolyte
- Easy electrode replacement thanks to calibration data stored inside sensor
- Built-in QSC sensor quality monitoring
- Integrated temperature sensor
- Memory for 10 calibrations
- SenTix™ Sp-T 900: 1.5 m cable with waterproof digital connector
- SenTix™ Sp-T 900-P: plug head for AS/IDS-x cables or wireless modules IDS WLM-S
Specifications
Specifications
| Description | pH electrode with spear-shaped membrane for penetration measurements |
| Material | Glass |
| pH Range | 2 to 13 |
| Temperature (Metric) Operating | 0°C to 80°C |
| Includes | Plug head for AS/IDS-x cables or wireless modules IDS WLM-S |
| Internal Reference | Polymer |
| Model | SenTix™ SP-T 900-P |
| Length (Metric) | 65/25 mm |
| Diameter (Metric) Body | 15 mm (Upper), 5 mm (Lower) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction