missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One SensoPlate™ 24 Well Flat Bottomed Microplate with Lid
GREENER_CHOICE

Product Code. 10406291
Change view
Click to view available options
Color:
Black
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
10406291 Black Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10406291 Supplier Greiner Bio-One Supplier No. 662892
 Restricted Item
Estimated Shipment: 07-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Allows transmission measurements in 350nm range. Greiner Bio-One SensoPlate™ 24 Well Flat Bottomed Microplate with Lid is ideal for fluorescence correlation spectroscopy (FCS).

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic
  • Optically clear borosilicate glass bottom with light path of 175±15μm, black polystyrene frame

Warranty

No

TRUSTED_SUSTAINABILITY

Specifications

Lid With Lid
Color Black
Product Type Microplate
Material Polystyrene
No. of Wells 24
Sterility Sterile
Surface Treatment Non-treated
Total Volume (Metric) Well 3.3 mL
Well Shape Flat Bottom (F-well)
Includes Lid
No. per Case 12
No. per Pack 1
Dimensions (L x W x H) 127.8 x 85.5 x 17.7 mm
Length (Metric) 127.76 mm
Width (Metric) 85.48 mm
Height (Metric) 19 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.